!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, GREEN, UNIVERSAL

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, GREEN, UNIVERSAL

BOB DALE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, GREEN, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, GREEN, UNIVERSAL

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, GREEN, UNIVERSAL

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.44 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG918
  • Mfr. Model # 99-1-918
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 874
  • Shipping Weight 0.75 lbs

Product Details

These CFIA-certified, universal-sized, green, chemical-resistant gloves have a gauntlet cuff style. They have an 18-inch length and are flexible and lightweight for ease of use.

Technical Specs

  • ItemDouble Dip
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Level1
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating FinishTextured
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialFleece
  • Glove PerformanceHigh Grip
  • SeriesDENY
  • Supported / UnsupportedSupported
  • Glove FeaturesAbrasion-Resistant, Chemical-Resistant, Liquid-Resistant, Tear-Resistant
  • Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Liquid-Resistant, Tear-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features Abrasion-Resistant, Chemical-Resistant, Liquid-Resistant, Tear-Resistant
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type B - AJKL
  • Glove Colour Family Green
  • Glove Length 18 in
  • Glove Materials PVC
  • Glove Size Universal
  • Standards CFIA, EN 374-1 - Type B, AJKL, EN 388 - 3121X
  • EN ISO 374 Chemicals Tested A - Methanol/J - n-Heptane/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%
  • Glove Sizes One Size
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list