!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DENY CHEMICAL-RESISTANT GLOVES, YELLOW, UNIVERSAL, PVC, GAUNTLET CUFF, EN 388-4121

DENY CHEMICAL-RESISTANT GLOVES, YELLOW, UNIVERSAL, PVC, GAUNTLET CUFF, EN 388-4121

BOB DALE

DENY CHEMICAL-RESISTANT GLOVES, YELLOW, UNIVERSAL, PVC, GAUNTLET CUFF, EN 388-4121 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DENY CHEMICAL-RESISTANT GLOVES, YELLOW, UNIVERSAL, PVC, GAUNTLET CUFF, EN 388-4121

DENY CHEMICAL-RESISTANT GLOVES, YELLOW, UNIVERSAL, PVC, GAUNTLET CUFF, EN 388-4121

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.84 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG764
  • Mfr. Model # 99-1-764
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 871
  • Shipping Weight 0.83 lbs

Product Details

These yellow DENY chemical-resistant gloves are universal size and are made of PVC. They feature abrasion-, liquid-, and tear-resistance. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • ColourYellow
  • Dual LayerNo
  • Glove Coating CoverageUncoated
  • Glove Colour FamilyYellow
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Interlock
  • Glove PerformanceHigh Grip
  • Glove TextureSmooth
  • Latex-FreeYes
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesOne Size
  • Accelerator Free No
  • ANSI/ISEA Cut Level 1
  • Anti-Static No
  • Chemical Glove Features Non Chlorinated
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Finish Smooth
  • Glove Construction Rubber
  • Glove Length 14 in
  • Glove Materials PVC
  • Glove Size Universal
  • Insulated No
  • Series DENY
  • Standards EN 388 - 4121
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Features Abrasion-Resistant, Liquid-Resistant, Tear-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list