CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, GREEN, UNIVERSAL
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, GREEN, UNIVERSAL
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These CFIA-certified, universal-sized, green, chemical-resistant gloves have a 12-inch length and a gauntlet cuff style. They have a textured finish and a PVC coating.
Technical Specs
Item Chemical-Resistant Glove
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 1
Colour Green
EN 388 Impact Rated No
Glove Coating Finish Textured
Glove Hand Style Left and Right
Glove Liner Material Fleece
Glove Performance High Grip
Series DENY
Supported / Unsupported Supported
Glove Features Abrasion-Resistant, Chemical-Resistant, Liquid-Resistant, Tear-Resistant
Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Liquid-Resistant, Tear-Resistant
ANSI/ISEA Cut Level 1
Chemical Glove Features Abrasion-Resistant, Chemical-Resistant, Liquid-Resistant, Tear-Resistant
Cuff Style Gauntlet
EN ISO 374 Chemical Rating Type B - AJKL
Glove Colour Family Green
Glove Length 12 in
Glove Materials PVC
Glove Size Universal
Standards CFIA, EN 388 - 3121X, EN 374-1 - Type B - AJKL
EN ISO 374 Chemicals Tested A - Methanol/J - n-Heptane/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%
Glove Sizes One Size
Country of Origin Bangladesh
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.96
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.95
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.52
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.45
/ PAIR