These ANSI/EN-certified, large, chemical-resistant gloves are made of natural rubber/neoprene and have a 13 inch long pinked cuff. These blue/yellow gloves are flexible and lightweight for ease of use.
Technical Specs
ItemGlove
ColourBlue, Yellow
EN ISO 374 Chemical RatingType A - AKLNPT
Glove Colour FamilyBlue
Glove Liner MaterialCotton Flock
Glove PerformanceMedium-Duty
Glove TextureDiamond
SeriesAlphaTec 87-224
StandardsCE 0493, EN 388:2016 +A1:2018 2120A, EN ISO 21420:2020, EN ISO 374-1:2016 AKLNPT, EN ISO 374-5:2016
EN ISO 374 Chemicals TestedA - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic Acid 99%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
Glove Sizes9
Anti-StaticNo
EN 388 Impact RatedYes
Glove Coating ColourBlue, Yellow
Glove Length12 4/5 in
Glove MaterialsNatural Rubber, Neoprene
Glove Size9
Glove Thickness26.8 mil
Silicone-FreeNo
Supported / UnsupportedUnsupported
Glove FeaturesNeoprene and Natural Rubber Blend, 0.68mm/27 mil Thickness, 100% Cotton Flock Lining