!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA KV350 NITRI-FLEX LITE GLOVES, YELLOW, M/8, KEVLAR, ANSI/ISEA ABRASION 4/CUT A3

SHOWA KV350 NITRI-FLEX LITE GLOVES, YELLOW, M/8, KEVLAR, ANSI/ISEA ABRASION 4/CUT A3

SHOWA

SHOWA KV350 NITRI-FLEX LITE GLOVES, YELLOW, M/8, KEVLAR, ANSI/ISEA ABRASION 4/CUT A3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA KV350 NITRI-FLEX LITE GLOVES, YELLOW, M/8, KEVLAR, ANSI/ISEA ABRASION 4/CUT A3

SHOWA KV350 NITRI-FLEX LITE GLOVES, YELLOW, M/8, KEVLAR, ANSI/ISEA ABRASION 4/CUT A3

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.53 / PAIR

EHC: EHC :
Min Qty 72 = $1,046.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMKV350-8
  • Mfr. Model # KV350-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These yellow gloves are size medium and are made with Kevlar. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 5. They have an elastic cuff, and an EN 388 Rating of 3X43CX. They feature a liner made with Kevlar, a rough grip, a nitrile palm coating, low thermal conductivity, and an elasticated wrist cuff.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • EN 388 Rating3X43CX
  • InsulatedYes
  • Glove PerformanceHigh Grip
  • Cuff StyleElastic
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove Lining MaterialKevlar(R)
  • Glove Coating FinishRough
  • SeriesSHOWA KV350
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourYellow
  • Grip Coating MaterialNitrile
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • Standards CE, EN 388:2016, ANSI/ISEA 105-2016 Cut, ANSI/ISEA 105-2016 Abrasion, ANSI/ISEA 105-2016 Puncture
  • Base Coating Material Nitrile
  • Glove Coating Material Nitrile
  • Base Coating Coverage Palm
  • Size- Numeric 8
  • Glove Construction Seamless Knit
  • Glove Coating Colour Yellow
  • Glove Features Liner made with Kevlar(R), Rough grip, Nitrile palm coating, Low thermal conductivity, Elasticated wrist cuff
  • Pairs per Package 144
  • Cuff Colour Yellow
  • ANSI/ISEA Puncture Level 5
  • Grip Coating Colour Yellow
  • Palm Material Kevlar(R)
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list