!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3/ABRASION LVL 3, M/8, 10 1/2 IN L, GREY, NITRILE/PUR, PR

GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3/ABRASION LVL 3, M/8, 10 1/2 IN L, GREY, NITRILE/PUR, PR

BOB DALE

GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3/ABRASION LVL 3, M/8, 10 1/2 IN L, GREY, NITRILE/PUR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3/ABRASION LVL 3, M/8, 10 1/2 IN L, GREY, NITRILE/PUR, PR

GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3/ABRASION LVL 3, M/8, 10 1/2 IN L, GREY, NITRILE/PUR, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.50 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9623-8
  • Mfr. Model # 99-1-9623-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These size eight, medium gloves are 10 1/2 inches long, made from grey polyurethane, and have a sandy nitrile finish for better performance in wet or oily conditions. They are ANSI cut level A3, ANSI puncture level three, and ANSI abrasion level three. This listing is for size eight, medium gloves.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • EN 407 Contact Heat LevelNot Tested
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchNo
  • ANSI/ISEA Heat Level1
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • SeriesCut-X 99-1-9623
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Force60
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105
  • Base Coating Material Nitrile
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 8
  • Glove Length 11 in
  • Glove Coating Colour Black/Blue
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 4
  • Palm Material Sandy Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list