!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA KV300 GLOVES, M/7, YELLOW, KEVLAR, RUBBER, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 5

SHOWA KV300 GLOVES, M/7, YELLOW, KEVLAR, RUBBER, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 5

SHOWA

SHOWA KV300 GLOVES, M/7, YELLOW, KEVLAR, RUBBER, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA KV300 GLOVES, M/7, YELLOW, KEVLAR, RUBBER, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 5

SHOWA KV300 GLOVES, M/7, YELLOW, KEVLAR, RUBBER, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 5

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.08 / PAIR

EHC: EHC :
Min Qty 12 = $228.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMKV300
  • Mfr. Model # KV300
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These yellow gloves are made with Kevlar and rubber. In addition, they have a natural rubber coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 5. , an EN 388 Rating of 3X43CX. They feature a liner made with Kevlar, rough grip, palm-dipped natural rubber coating, and low thermal conductivity.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • EN 388 Rating3X43CX
  • InsulatedYes
  • Glove PerformanceHigh Grip
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Glove Lining MaterialKevlar(R)
  • Glove Coating FinishRough
  • SeriesSHOWA KV300
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourYellow
  • Grip Coating MaterialNatural Rubber
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • Standards EN 388:2016, ANSI/ISEA 105-2016 Cut, ANSI/ISEA 105-2016 Abrasion, ANSI/ISEA 105-2016 Puncture
  • Base Coating Material Natural Rubber
  • Glove Coating Material Natural Rubber
  • Base Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Coating Colour Yellow
  • Glove Features Liner made with Kevlar(R), Rough grip, Palm-dipped natural rubber coating, Low thermal conductivity
  • Pairs per Package 144
  • Cuff Colour Yellow
  • ANSI/ISEA Puncture Level 5
  • Grip Coating Colour Yellow
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list