!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, DESERT STORM, COATED PALM, XL/10, YELLOW/BLACK, KEVLAR/GLASS/LYCRA/NITRILE

CUT-RESISTANT GLOVES, DESERT STORM, COATED PALM, XL/10, YELLOW/BLACK, KEVLAR/GLASS/LYCRA/NITRILE

WATSON GLOVES

CUT-RESISTANT GLOVES, DESERT STORM, COATED PALM, XL/10, YELLOW/BLACK, KEVLAR/GLASS/LYCRA/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVES, DESERT STORM, COATED PALM, XL/10, YELLOW/BLACK, KEVLAR/GLASS/LYCRA/NITRILE

CUT-RESISTANT GLOVES, DESERT STORM, COATED PALM, XL/10, YELLOW/BLACK, KEVLAR/GLASS/LYCRA/NITRILE

WATSON GLOVES

Clearance Price :
$2.51 / pair

Your Price : $10.03 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT352X
  • Mfr. Model # 352-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These Desert Storm yellow and black, cut-resistant gloves are X-large/10 and feature a nitrile coated palm and a snug-fitting wrist. They have a Kevlar, glass, and lycra seamless knit shell. These gloves are ANSI cut level A2, ANSI abrasion level four, and can withstand a cutting force of up to 534 grams.

Technical Specs

  • ItemDesert Storm Glove
  • Knit MaterialKevlar(R), Glass, Elastane
  • Hand Protection StyleGlove
  • StandardsEN 388 4X31B, ANSI A2 Cut, ANSI Puncture 2
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove Coating FinishCrinkle
  • SeriesStealth
  • ANSI/ISEA Cut Load534 g
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X31B
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • Base Coating Coverage Palm
  • Size- Numeric 10
  • Glove Construction Seamless Knit
  • Glove Features Ergonomically Formed, Sanitized Actifresh Provides Odor Control, Open Back Design, Cut-Resistant, Puncture-Resistant, Abrasion-Resistant
  • Thickness 15 ga
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list