!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT COATED GLOVES, XL (10), SMOOTH, NITRILE, ANSI ABRASION LEVEL 3, KEVLAR

CUT-RESISTANT COATED GLOVES, XL (10), SMOOTH, NITRILE, ANSI ABRASION LEVEL 3, KEVLAR

CONDOR

CUT-RESISTANT COATED GLOVES, XL (10), SMOOTH, NITRILE, ANSI ABRASION LEVEL 3, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT COATED GLOVES, XL (10), SMOOTH, NITRILE, ANSI ABRASION LEVEL 3, KEVLAR

CUT-RESISTANT COATED GLOVES, XL (10), SMOOTH, NITRILE, ANSI ABRASION LEVEL 3, KEVLAR

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR20GZ31
  • Mfr. Model # 20GZ31
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These black/yellow Condor coated gloves are size X-large and are made with Kevlar. In addition, they have a nitrile coating, polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialKevlar(R)
  • Glove PerformanceGeneral Purpose
  • Latex-FreeNo
  • Size- Numeric10
  • Glove Length10.5 in
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level2
  • Palm MaterialKevlar(R), Nitrile
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Coating Finish Smooth
  • ANSI/ISEA Abrasion Cycles Greater Than1,000
  • Colour Black, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms