Sturdy chip and waste truck is ideal for collecting and transporting bulk materials or trash. Tapered ends allow easy loading and dumping. Hopper is balanced to maneuver and dump with less effort. Ideal for clean up and other material handling jobs. Heavy-duty reinforced welded steel construction.
Technical Specs
ItemGeneral Purpose Hopper Truck
Cubic Yard Capacity0.65 cu yd
Container Height37 1/2 in
Frame MaterialSteel
Handle TypeDouble-Sided Raised
Caster/Wheel Configuration(1) Swivel, (1) Swivel with Brake, (2) Rigid
Caster Wheel TypeStandard
Caster Wheel Dia.8 in
Lid/Cover TypeNo Lid/Cover
Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
Assembled/UnassembledUnassembled
Handle Height35 in
Overall Width26 3/8 in
Caster Core MaterialGlass Filled Nylon
Caster Inside Bolt Hole Spacing2 5/8 in x 3 in
Caster Mounting Plate Bolt Hole Pattern2 3/4 in x 3 3/8 in