!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE HOPPER TRUCK, 22.2 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

GENERAL PURPOSE HOPPER TRUCK, 22.2 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

VESTIL

GENERAL PURPOSE HOPPER TRUCK, 22.2 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE HOPPER TRUCK, 22.2 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

GENERAL PURPOSE HOPPER TRUCK, 22.2 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,318.07 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCHIP22.2
  • Mfr. Model # CHIP-22.2
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Product Details

Sturdy chip and waste truck is ideal for collecting and transporting bulk materials or trash. Tapered ends allow easy loading and dumping. Hopper is balanced to maneuver and dump with less effort. Ideal for clean up and other material handling jobs. Heavy-duty reinforced welded steel construction.

Technical Specs

  • ItemGeneral Purpose Hopper Truck
  • Cubic Yard Capacity0.82 cu yd
  • Container Height37 1/2 in
  • Frame MaterialSteel
  • Handle TypeDouble-Sided Raised
  • Caster/Wheel Configuration(1) Swivel, (1) Swivel with Brake, (2) Rigid
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.8 in
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
  • Assembled/UnassembledUnassembled
  • Handle Height35 in
  • Overall Width32 3/8 in
  • Caster Core MaterialGlass Filled Nylon
  • Caster Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Caster Mounting Plate Bolt Hole Pattern2 3/4 in x 3 3/8 in
  • Caster Mounting TypePlate
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • Cubic Foot Capacity 22.2 cu ft
  • Load Capacity 2,000 lb
  • Container Material Steel
  • Colour Blue
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Glass Filled Nylon
  • Caster Brake Type Side Pedal Brake
  • Container Legend None
  • Includes Storage Hooks Without Storage Hooks
  • Gauge 14 ga
  • Overall Length 66 5/8 in
  • Overall Height 37 1/2 in
  • Caster Frame Material Steel
  • Caster Mounting Height 9 1/4 in
  • Caster Mounting Plate Size 4 in x 4 1/2 in
  • Caster Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list