Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
Glass-Filled NylonGlass-filled nylon wheels are reinforced with glass fibers to improve their strength. They can be used in wet environments or steam cleaned.
PhenolicPhenolic wheels carry heavy loads without damaging floors. They resist oils, gasoline, and mild acids, but will absorb water and deform if chipped, making them suitable for dry environments on smooth, hard flooring.
RigidRigid casters don't swivel, which allows them to maintain a straight course when the caster is rolling.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Hopper Trucks
Hopper trucks are wheeled containers that have low walls with tapered ends that minimize the distance materials need to be lifted to load them into the containers. The trucks can be tipped forward to allow their contents to fall out, which allows them to be unloaded more quickly than non-tiltable bulk container trucks. These trucks are used to transport and dispose of waste, construction debris, metal chips, shavings, and other bulk materials.
This black-coloured 16-gauge manual dump truck features sturdy rubber-cored casters and has a load capacity of 850 pounds. It measures 57 length x 28 width x 38 inches in height and is made of polyethylene with a steel frame.
This black-coloured 16-gauge manual dump truck features sturdy rubber-cored casters and has a load capacity of 850 pounds. It measures 57 length x 28 width x 38 inches in height and is made of polyethylene with a steel frame.
This black-coloured 16-gauge manual dump truck features sturdy rubber-cored casters and has a load capacity of 1250 pounds. It measures 66 length x 34 width x 43 inches in height and is made of polyethylene with a steel frame.
This black-coloured 16-gauge manual dump truck features sturdy rubber-cored casters and has a load capacity of 1250 pounds. It measures 66 length x 34 width x 43 inches in height and is made of polyethylene with a steel frame.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is black. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,400-pound load capacity. It also features rubber casters.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is black. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,400-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 42 inch height x 73 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 850-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 42 inch height x 73 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 850-pound load capacity. It also features rubber casters.
Sturdy chip and waste truck is ideal for collecting and transporting bulk materials or trash. Tapered ends allow easy loading and dumping. Hopper is balanced to maneuver and dump with less effort. Ideal for clean up and other material handling jobs. Heavy-duty reinforced welded steel construction.
Sturdy chip and waste truck is ideal for collecting and transporting bulk materials or trash. Tapered ends allow easy loading and dumping. Hopper is balanced to maneuver and dump with less effort. Ideal for clean up and other material handling jobs. Heavy-duty reinforced welded steel construction.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is blue. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 850-pound load capacity. It also features rubber casters.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is blue. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 850-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 2,100-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 2,100-pound load capacity. It also features rubber casters.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is blue. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,400-pound load capacity. It also features rubber casters.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is blue. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,400-pound load capacity. It also features rubber casters.
This ld tilt truck measures 32 inch width x 42 inch height x 73 inch length, and is blue. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 850-pound load capacity. It also features rubber casters.
This ld tilt truck measures 32 inch width x 42 inch height x 73 inch length, and is blue. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 850-pound load capacity. It also features rubber casters.
This landscape cart with plastic crate measures 24 inch width x 45 inch height x 53 inch length, and is green. It is made out of steel. In addition, it has a 500-pound load capacity. It also features pneumatic wheels.
This landscape cart with plastic crate measures 24 inch width x 45 inch height x 53 inch length, and is green. It is made out of steel. In addition, it has a 500-pound load capacity. It also features pneumatic wheels.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is red. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 450-pound load capacity. It also features rubber casters.
This tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is red. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 450-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is red. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,250-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is red. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,250-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is black. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 2,100-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is black. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 2,100-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,250-pound load capacity. It also features rubber casters.
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 1,250-pound load capacity. It also features rubber casters.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.