!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUMP TRUCK, 850 LBS, MANUAL, BLACK, 57 X 28 X 38, POLYETHYLENE

DUMP TRUCK, 850 LBS, MANUAL, BLACK, 57 X 28 X 38, POLYETHYLENE

KLETON

DUMP TRUCK, 850 LBS, MANUAL, BLACK, 57 X 28 X 38, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUMP TRUCK, 850 LBS, MANUAL, BLACK, 57 X 28 X 38, POLYETHYLENE

DUMP TRUCK, 850 LBS, MANUAL, BLACK, 57 X 28 X 38, POLYETHYLENE

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $978.39 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNMN981
  • Mfr. Model # MN981
  • UNSPSC # 24000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Product Details

This black-coloured 16-gauge manual dump truck features sturdy rubber-cored casters and has a load capacity of 850 pounds. It measures 57 length x 28 width x 38 inches in height and is made of polyethylene with a steel frame.

Technical Specs

  • ItemTilt Truck
  • Cubic Yard Capacity0.625 cu yd
  • Overall Length57 in
  • Overall Height38 in
  • Frame MaterialSteel
  • Handle TypeRear Chassis
  • Caster/Wheel Configuration(2) Fixed, (2) Swivel
  • Caster Wheel/Tread MaterialMold-On Rubber
  • Caster Brake TypeNo Brake
  • Axle-Mounted Wheel/Tread MaterialNon-Marking Rubber
  • Container LegendNone
  • Assembled/UnassembledAssembled
  • IncludesIncludes Small Swivel Casters At The Front and Large Fixed Wheels At The Rear
  • Container Height38 in
  • Cubic Foot Capacity 16.875 ft³
  • Load Capacity 850 lb
  • Overall Width 28 in
  • Container Material Polyethylene
  • Colour Grey
  • Mobility Option Manual
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 10 in
  • Axle-Mounted Wheel Type Rubber
  • Axle-Mounted Wheel Dia. 5"
  • Includes Reinforcing Steel Side Rails With Reinforcing Side Rails
  • Handle Height 33 in
  • Includes Tow Bar No
  • Non-Marking Casters/Wheels Non-Marking
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list