!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET DRESSING AND FLANGE SEALANT, PERMA SHIELD, BLUE, 2 OZ TUBE

GASKET DRESSING AND FLANGE SEALANT, PERMA SHIELD, BLUE, 2 OZ TUBE

PERMATEX

GASKET DRESSING AND FLANGE SEALANT, PERMA SHIELD, BLUE, 2 OZ TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET DRESSING AND FLANGE SEALANT, PERMA SHIELD, BLUE, 2 OZ TUBE

GASKET DRESSING AND FLANGE SEALANT, PERMA SHIELD, BLUE, 2 OZ TUBE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.62 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML85420
  • Mfr. Model # 85420
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This gasket dressing and flange sealant is blue and comes in a two ounce tube. These gasket sealants reinforce the seal of an existing gasket to prevent fluids and gases from leaking through joined parts in general purpose applications.

Technical Specs

  • ItemGasket Dressing/Flange Sealant
  • Container Size2 oz
  • Maximum Operating Temperature500 Degrees F
  • Product FormLiquid
  • For Material TypeMetal
  • Chemical BasePolyester Urethane
  • Sealant TypeGasket Dressing, Gasket Maker
  • Specific Sealing ApplicationAxle Assemblies, Bearing Caps/Brackets, Differential Covers, Gearboxes, Hydraulic Equipment Covers, Hydraulic Parts, Intake Manifold Gaskets, Oil Pans (Cast), Valve Cover Gaskets, Water Pumps
  • Colour Blue
  • Container Type Tube
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type All Other Automotive Fluids, Gasoline
  • VOC Content 0.01
  • Flash Point 0 Degrees F
  • Specific Gravity 1.04
  • Storage Requirements 8 Degrees to 28 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list