!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, NON-HARDENING PASTE, TEMP RANGE -54 TO 204 ° C, CURE 24 HR, BLK, 80 ML, RESIN/ALCOHOL

GASKET SEALANT, NON-HARDENING PASTE, TEMP RANGE -54 TO 204 ° C, CURE 24 HR, BLK, 80 ML, RESIN/ALCOHOL

PERMATEX

GASKET SEALANT, NON-HARDENING PASTE, TEMP RANGE -54 TO 204 ° C, CURE 24 HR, BLK, 80 ML, RESIN/ALCOHOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, NON-HARDENING PASTE, TEMP RANGE -54 TO 204 ° C, CURE 24 HR, BLK, 80 ML, RESIN/ALCOHOL

GASKET SEALANT, NON-HARDENING PASTE, TEMP RANGE -54 TO 204 ° C, CURE 24 HR, BLK, 80 ML, RESIN/ALCOHOL

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML58922
  • Mfr. Model # 58922
  • UNSPSC # 31401902
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.304 lbs

Product Details

This slow-drying, non-hardening gasket sealant seals flanges, fittings, connections, and flexible assemblies against leaks. The black, viscous paste can withstand a continuous temperature range of -54 to 204 Degrees C. Made up of modified resin, fillers, and alcohol, this sealant fully cures in 24 hours. This product comes in an 80-millilitre tube.

Technical Specs

  • ItemSealant
  • Container Size3 oz
  • Maximum Operating Temperature400 Degrees F
  • Product FormPaste
  • StandardsType II, USA Mil-S-45180 D
  • Chemical BaseFillers and Alcohol, Modified Resin
  • Specific Gravity1.5
  • Storage Requirements8 Degrees to 28 Degrees C
  • Colour Black
  • Container Type Tube
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type Common Auto and Shop Fluids Including Fuels
  • VOC Content 0.11
  • Sealant Type Gasket Sealant
  • Specific Sealing Application Oil Pan Gaskets, Valve Cover Gaskets
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list