Gasket sealants and adhesives reinforce the seal of an existing gasket and secure it in place during assembly. Gasket sealants, also called gasket dressings, help prevent fluids and gases from leaking through the existing gasket at flanged joints, often as a result of pressure or movement. Gasket adhesives bond an existing material gasket to the surface to keep it in place when joining components. While gasket adhesives typically do not have sealing properties, they are useful in vertical or overhead applications to prevent material gaskets from moving during assembly.
This multi-purpose sealant is a one-part, non-sage, silicone paste used for general industrial bonding and sealing. The room temperature vulcanizing sealant cures to a flexible rubber in 24 hours at room temperature and 50 percent humidity. This clear sealant remains stable and flexible from a temperature range of -60 Degrees C to 180 Degrees C. It has a dielectric strength of 548.6 volts per mil. This product comes in a 300-millilitre tube.
This multi-purpose sealant is a one-part, non-sage, silicone paste used for general industrial bonding and sealing. The room temperature vulcanizing sealant cures to a flexible rubber in 24 hours at room temperature and 50 percent humidity. This clear sealant remains stable and flexible from a temperature range of -60 Degrees C to 180 Degrees C. It has a dielectric strength of 548.6 volts per mil. This product comes in a 300-millilitre tube.
This multi-purpose sealant is a one-component, non-sag, silicone paste used for general industrial bonding and sealing. The room temperature vulcanizing sealant cures to a flexible rubber in 24 hours at room temperature and 50 percent humidity. This clear sealant remains stable and flexible from a temperature range of -60 to 180 Degrees C. It has a dielectric strength of 548.6 volts per mil. This product comes in a 90 millilitre tube.
This multi-purpose sealant is a one-component, non-sag, silicone paste used for general industrial bonding and sealing. The room temperature vulcanizing sealant cures to a flexible rubber in 24 hours at room temperature and 50 percent humidity. This clear sealant remains stable and flexible from a temperature range of -60 to 180 Degrees C. It has a dielectric strength of 548.6 volts per mil. This product comes in a 90 millilitre tube.
This 736 gasket sealant is red and comes in a 10.14 fluid ounce cartridge. It meets the standards for FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB. This gasket sealant has a working time of 10 minutes.
This 736 gasket sealant is red and comes in a 10.14 fluid ounce cartridge. It meets the standards for FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB. This gasket sealant has a working time of 10 minutes.
This gasket maker is a single component, room temperature vulcanizing sealant for high-temperature applications and heavy-duty use. The red, non-sag, silicone paste has a continuous operating temperature range of -54 to 316 Degrees C and a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic sealant begins to harden in one hour and cures fully in 24 hours. This product comes in a 300-millilitre cartridge.
This gasket maker is a single component, room temperature vulcanizing sealant for high-temperature applications and heavy-duty use. The red, non-sag, silicone paste has a continuous operating temperature range of -54 to 316 Degrees C and a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic sealant begins to harden in one hour and cures fully in 24 hours. This product comes in a 300-millilitre cartridge.
TF-15 thread sealing compound contains, in part, reprocessed PTFE fluorocarbon resin and molybdenum disulfide (MoS2) in a high-melting, high temperature grease vehicle. Non-volatile, 227 mL.
TF-15 thread sealing compound contains, in part, reprocessed PTFE fluorocarbon resin and molybdenum disulfide (MoS2) in a high-melting, high temperature grease vehicle. Non-volatile, 227 mL.
This SI 596 gasket sealant is red and comes in a 10.14 fluid ounce cartridge. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.
This SI 596 gasket sealant is red and comes in a 10.14 fluid ounce cartridge. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.
Gasket Kleen(TM) is a solvent based, high strength cleaner that effectively loosens and helps remove fibre gaskets, gasket adhesives and sealants. Loosens carbon deposits. Excellent paint, varnish, and graffiti remover.
Gasket Kleen(TM) is a solvent based, high strength cleaner that effectively loosens and helps remove fibre gaskets, gasket adhesives and sealants. Loosens carbon deposits. Excellent paint, varnish, and graffiti remover.
Heat resistant sealant, 736 seals and bonds applications exposed to temperatures as high as 600 degrees F. May be used in applications with continuous exposure to 500 degrees F and intermittent exposure to 600 degrees F.
Heat resistant sealant, 736 seals and bonds applications exposed to temperatures as high as 600 degrees F. May be used in applications with continuous exposure to 500 degrees F and intermittent exposure to 600 degrees F.
Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.
Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.
Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.
Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.
This general-purpose, one component, room temperature vulcanizing adhesive sealant is suitable for use indoors and outdoors. The clear, non-sag, silicone paste can withstand a continuous temperature range of -59 to 204 Degrees C and a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic adhesive sealant begins to harden in one hour and fully cures in 24 hours. This product comes in a 300-millilitre cartridge.
This general-purpose, one component, room temperature vulcanizing adhesive sealant is suitable for use indoors and outdoors. The clear, non-sag, silicone paste can withstand a continuous temperature range of -59 to 204 Degrees C and a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic adhesive sealant begins to harden in one hour and fully cures in 24 hours. This product comes in a 300-millilitre cartridge.
This SI 595 gasket sealant is clear and comes in a 2.71 fluid ounce tube. It meets the standards for ANSI/NSF Standard 51, California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.
This SI 595 gasket sealant is clear and comes in a 2.71 fluid ounce tube. It meets the standards for ANSI/NSF Standard 51, California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.
This 518 gasket sealant is red and comes in a 1.69 fluid ounce tube. It meets the standards for California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 25 minutes.
This 518 gasket sealant is red and comes in a 1.69 fluid ounce tube. It meets the standards for California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 25 minutes.
This marine adhesive sealant is white and comes in a 378.54 ml cartridge. These gasket sealants reinforce the seal of an existing gasket to prevent fluids and gases from leaking through joined parts in general purpose applications.
This marine adhesive sealant is white and comes in a 378.54 ml cartridge. These gasket sealants reinforce the seal of an existing gasket to prevent fluids and gases from leaking through joined parts in general purpose applications.
This SI 595 gasket sealant is clear and comes in a 10.14 fluid ounce cartridge. It meets the standards for ANSI/NSF Standard 51, California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.
This SI 595 gasket sealant is clear and comes in a 10.14 fluid ounce cartridge. It meets the standards for ANSI/NSF Standard 51, California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.
This MR GS2 gasket sealant is black and comes in a seven ounce tube. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of four hours.
This MR GS2 gasket sealant is black and comes in a seven ounce tube. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of four hours.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.