!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-PURPOSE SEALANT, BLACK, 90 ML TUBE, WHITE, SILICONE, MULTI-PURPOSE

MULTI-PURPOSE SEALANT, BLACK, 90 ML TUBE, WHITE, SILICONE, MULTI-PURPOSE

DOWSIL

MULTI-PURPOSE SEALANT, BLACK, 90 ML TUBE, WHITE, SILICONE, MULTI-PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PURPOSE SEALANT, BLACK, 90 ML TUBE, WHITE, SILICONE, MULTI-PURPOSE

MULTI-PURPOSE SEALANT, BLACK, 90 ML TUBE, WHITE, SILICONE, MULTI-PURPOSE

DOWSIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.77 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DOW732BK90ML
  • Mfr. Model # 732BK90ML
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1259
  • Shipping Weight 0.26 lbs

Product Details

Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.

Technical Specs

  • ItemMulti-Purpose Sealant
  • Container Size90 mL
  • Cure TypeRoom Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature-76 Degrees F
  • StandardsMeets 21 CFR Section 177.2600, MIL-A-46106 and FDA 177.2600
  • Specific Gravity1.01 to 1.07
  • Colour Black
  • Container Type Tube
  • Maximum Operating Temperature 401 Degrees F
  • Product Form Paste
  • Sealant Type Gasket Adhesive, Gasket Sealant
  • Storage Requirements Below 90 Degrees F

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list