!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, SI 595, 2.71 FL OZ, TUBE, CLEAR, FOR FOOD/BEVERAGE PROCESSING

GASKET SEALANT, SI 595, 2.71 FL OZ, TUBE, CLEAR, FOR FOOD/BEVERAGE PROCESSING

LOCTITE

GASKET SEALANT, SI 595, 2.71 FL OZ, TUBE, CLEAR, FOR FOOD/BEVERAGE PROCESSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, SI 595, 2.71 FL OZ, TUBE, CLEAR, FOR FOOD/BEVERAGE PROCESSING

GASKET SEALANT, SI 595, 2.71 FL OZ, TUBE, CLEAR, FOR FOOD/BEVERAGE PROCESSING

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.71 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT160809R
  • Mfr. Model # 160809
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 1252
  • Shipping Weight 0.25 lbs

Product Details

This SI 595 gasket sealant is clear and comes in a 2.71 fluid ounce tube. It meets the standards for ANSI/NSF Standard 51, California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.

Technical Specs

  • ItemSI 595, 2.71 oz Tube
  • Container Size2.71 fl oz
  • Full Cure Time1 day
  • Maximum Operating Temperature450 Degrees F
  • SeriesSI 595
  • Product FormPaste
  • StandardsANSI/NSF Standard 51, California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical BaseAcetoxy Silicone
  • Non-ToxicYes
  • Specific Gravity1.01
  • Colour Clear
  • Container Type Tube
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -65 Degrees F
  • Working Time 30 min
  • For Material Type Metal, Plastic
  • VOC Content 30 g/L
  • Flash Point 199.4 Degrees F
  • Sealant Type Gasket Sealant
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list