!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL FACEPIECE, SILICONE, THREADED, S, 5-POINT, HOOK-AND-LOOP, NIOSH, FOR RESPIRATOR

FULL FACEPIECE, SILICONE, THREADED, S, 5-POINT, HOOK-AND-LOOP, NIOSH, FOR RESPIRATOR

NORTH

FULL FACEPIECE, SILICONE, THREADED, S, 5-POINT, HOOK-AND-LOOP, NIOSH, FOR RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL FACEPIECE, SILICONE, THREADED, S, 5-POINT, HOOK-AND-LOOP, NIOSH, FOR RESPIRATOR

FULL FACEPIECE, SILICONE, THREADED, S, 5-POINT, HOOK-AND-LOOP, NIOSH, FOR RESPIRATOR

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $506.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON760008AS
  • Mfr. Model # 760008AS
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 959
  • Shipping Weight 2.13 lbs

Product Details

This 7600 series small Premium full facepiece is made of silicone with a polycarbonate lens and a standard nose cup. It has hook-and-loop five-point suspension with a neoprene head harness and a threaded connection that meets the NIOSH standard. The latex-free facepiece includes a speaking diaphragm and a wide field of vision faceplate with chin support It is for use with the N series respirators.

Technical Specs

  • ItemFull Face Respirator
  • Head Harness MaterialNeoprene
  • Cartridges IncludedNo
  • NIOSH RatingNot Rated
  • Series7600
  • Full Face Suspension TypeHook-and-Loop (5-Point)
  • Suspension Adjustment TypeHook-and-Loop
  • Configured ForCartridges
  • StandardsNIOSH
  • Facepiece Material Silicone
  • Mask Size S
  • Number of Cartridges Included 0
  • Includes Nose Cup
  • Compatible with Brand and Series Honeywell N Series
  • Number of Suspension Points 5
  • Respirator Connection Type Threaded
  • Faceplate Features Wide Field of Vision
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list