!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTRIDGE CONNECTOR,BLACK,THREADED,APR,2-PK,FOR 5400/5500/7600/7700 SERIES RESPIRATOR

CARTRIDGE CONNECTOR,BLACK,THREADED,APR,2-PK,FOR 5400/5500/7600/7700 SERIES RESPIRATOR

HONEYWELL NORTH

CARTRIDGE CONNECTOR,BLACK,THREADED,APR,2-PK,FOR 5400/5500/7600/7700 SERIES RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTRIDGE CONNECTOR,BLACK,THREADED,APR,2-PK,FOR 5400/5500/7600/7700 SERIES RESPIRATOR

CARTRIDGE CONNECTOR,BLACK,THREADED,APR,2-PK,FOR 5400/5500/7600/7700 SERIES RESPIRATOR

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.36 / PACKAGE of 2

EHC: EHC :
Min Qty 12 = $268.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON770016
  • Mfr. Model # 770016
  • UNSPSC # 46182001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.018 lbs

Product Details

This 7700 series cartridge connector comes in black. It has a threaded connection and an air-purifying respirator system that meets the NIOSH standard. The cartridge connector is designed for use with 5400/5500/7600/7700 series respirators. There are two cartridges in a pack.

Technical Specs

  • ItemCartridge Connector
  • For Use With5400 Series, 5500 Series, 7600 Series, 7700 Series, 7800 Series Respirators
  • Compatible with Manufacturer Part Number54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M
  • System TypeAPR System
  • ColourBlack
  • Accessory Type Cartridge Connector
  • Compatible with Brand Honeywell North
  • Compatible with Series 7700
  • Series 7700
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list