!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACID GAS CARTRIDGE, WHITE, APR, NIOSH, FOR USE WITH N-SERIES FULL FACEPIECES

ACID GAS CARTRIDGE, WHITE, APR, NIOSH, FOR USE WITH N-SERIES FULL FACEPIECES

HONEYWELL

ACID GAS CARTRIDGE, WHITE, APR, NIOSH, FOR USE WITH N-SERIES FULL FACEPIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACID GAS CARTRIDGE, WHITE, APR, NIOSH, FOR USE WITH N-SERIES FULL FACEPIECES

ACID GAS CARTRIDGE, WHITE, APR, NIOSH, FOR USE WITH N-SERIES FULL FACEPIECES

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONN75002L
  • Mfr. Model # N75002L
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.4 lbs

Product Details

This acid gas cartridge has a white label and protects against acid gases like chlorine, hydrogen chloride, sulphur dioxide, hydrogen fluoride. and chlorine dioxide. The cartridge for the air-purifying respirator is designed for use with North 5500/7700/RU8500 series half-masks and 5400/7600/RU6500 series full facepieces. It meets the NIOSH standard.

Technical Specs

  • ItemCartridge
  • Colour CodeWhite
  • Respirator Cartridge TypeAir Purifying Respirator
  • SeriesN
  • For Use WithNorth Full or Half Mask Respirators
  • NIOSH Rating Acid Gas (AG)
  • Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series
  • Respirator Connection Type Threaded
  • Standards NIOSH
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list