!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL FACEPIECE RESPIRATOR, REUSABLE, SILICONE/TPE, 4-POINT, M, BAYONET, NIOSH

FULL FACEPIECE RESPIRATOR, REUSABLE, SILICONE/TPE, 4-POINT, M, BAYONET, NIOSH

3M

FULL FACEPIECE RESPIRATOR, REUSABLE, SILICONE/TPE, 4-POINT, M, BAYONET, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL FACEPIECE RESPIRATOR, REUSABLE, SILICONE/TPE, 4-POINT, M, BAYONET, NIOSH

FULL FACEPIECE RESPIRATOR, REUSABLE, SILICONE/TPE, 4-POINT, M, BAYONET, NIOSH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $355.52 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM6800
  • Mfr. Model # 6800
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 957
  • Shipping Weight 1.35 lbs

Product Details

This medium full-facepiece respirator for mould/silica hazard is made of silicone/thermoplastic Elastomer and comes in grey. It features a large lens with a cool flow valve, a four-point suspension, and a bayonet respirator connection. The reusable respirator meets the NIOSH standard and has a silicone faceseal. It is configured for cartridges and a supplied-air system.

Technical Specs

  • ItemFull Face Respirator
  • Head Harness MaterialThermoplastic Elastomer
  • Cartridges IncludedNo
  • NIOSH RatingNot Rated
  • Series6000
  • Full Face Suspension Type4 pt
  • Respirator Connection TypeBayonet
  • Faceplate FeaturesLarge Lens for Enhanced Field of View
  • StandardsNIOSH
  • Facepiece Material Silicone/Thermoplastic Elastomer
  • Mask Size M
  • Number of Cartridges Included 0
  • Includes 3M Cool Flow Valve makes breathing easier to provide cool, dry comfort
  • Compatible with Brand and Series 3M 6000 Series
  • Number of Suspension Points 4
  • Configured For Cartridges, Supplied Air System
  • Colour Grey
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list