!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAD HARNESS ASSEMBLY, THERMOPLASTIC ELASTOMER, FOR 6000 SERIES RESPIRATOR

HEAD HARNESS ASSEMBLY, THERMOPLASTIC ELASTOMER, FOR 6000 SERIES RESPIRATOR

3M

HEAD HARNESS ASSEMBLY, THERMOPLASTIC ELASTOMER, FOR 6000 SERIES RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAD HARNESS ASSEMBLY, THERMOPLASTIC ELASTOMER, FOR 6000 SERIES RESPIRATOR

HEAD HARNESS ASSEMBLY, THERMOPLASTIC ELASTOMER, FOR 6000 SERIES RESPIRATOR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM6897
  • Mfr. Model # 6897
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This 6000-series head harness assembly is made of thermoplastic elastomer and comes in grey. It includes metal buckles and is suitable for use with 6000-series full-face respirator. The multi-purpose assembly can extend the respiratory equipment service life and results in respiratory equipment cost savings.

Technical Specs

  • ItemHead Harness
  • For Use With3M Full Facepiece 6000 Series
  • Compatible with Series6000
  • ColourGrey
  • IncludesMetal Buckles
  • Accessory Type Head Harness
  • Compatible with Brand 3M
  • Series 6000
  • Material Thermoplastic Elastomer (TPE)
  • Features Cost Saving, Extend Equipment Service Life
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list