!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTRIDGE, ORGANIC VAPOUR/ACID GAS, BAYONET, SWEPT-BACK,2-PK, FOR FULL/HALF-FACEPIECE

CARTRIDGE, ORGANIC VAPOUR/ACID GAS, BAYONET, SWEPT-BACK,2-PK, FOR FULL/HALF-FACEPIECE

3M

CARTRIDGE, ORGANIC VAPOUR/ACID GAS, BAYONET, SWEPT-BACK,2-PK, FOR FULL/HALF-FACEPIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTRIDGE, ORGANIC VAPOUR/ACID GAS, BAYONET, SWEPT-BACK,2-PK, FOR FULL/HALF-FACEPIECE

CARTRIDGE, ORGANIC VAPOUR/ACID GAS, BAYONET, SWEPT-BACK,2-PK, FOR FULL/HALF-FACEPIECE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.05 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM6003
  • Mfr. Model # 6003
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 957
  • Shipping Weight 0.45 lbs

Product Details

This organic vapour/acid gas cartridge with a swept-back design comes in yellow and has a bayonet respirator connection. It meets the NIOSH standard and measures 4 1/5 length x 3 2/5 inches height. The cartridge is suitable for use with 6000-series full/half-facepiece and features a clip-on welding shield, cool flow exhalation valve, and low profile. There are two cartridges in a pack.

Technical Specs

  • ItemCartridge
  • Colour CodeYellow
  • Respirator Cartridge TypeAir Purifying Respirator
  • Series6000
  • For Use With3M(TM) Half and Full Respirators
  • NIOSH Rating Acid Gas (AG), Organic Vapor (OV)
  • Compatible with Brand and Series 3M 6000 Series, 3M 7000 Series, 3M FF-400 Series
  • Respirator Connection Type Bayonet
  • Standards NIOSH
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list