FORK TERMINAL, BARE, #6 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, CRIMP/NONE, 50 PK
FORK TERMINAL, BARE, #6 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, CRIMP/NONE, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fork Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Bare, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Overall Length 0.728 In., Seam Butted, Connection Material Copper, Standards UL/ROHS, Package Quantity 50
Technical Specs
- ItemFork Terminal
- Contact MaterialCopper
- Insulation CoverageNone
- Maximum Operating Temperature302 Degrees F
- Maximum Wire Size10 AWG
- Termination StyleCrimp
- RoHS CompliantYes
- StandardsUL/cUL Listed E96029
- Barrel StyleCrimp
- Connection MaterialCopper
- Insulation TypeNon-Insulated
- Overall Length0.728 in
- Terminal ShapeStandard
- Tongue Thickness0.039 in
- Contact Finish Tin
- Insulation Colour Bare
- Insulation Material None
- Maximum Voltage 600V
- Stud Size #6
- Tongue Length 0.492 in
- Seam Style Butted
- Barrel Length 0.236 in
- Compatible with Product Type Insulated Stranded Copper Cable
- Connection Type Crimp
- Minimum Wire Size 12 AWG
- Strip Length 3/8 in
- Terminal Type Standard
- Tongue Width 0.327 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.68
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.09
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.63
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.39
/ pkg.
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.06
/ each