FORK TERMINAL, PARTIAL COVERAGE, YELLOW, VINYL, #6 STUD SIZE, 0.00 - ½ INCHES, 50 PK
FORK TERMINAL, PARTIAL COVERAGE, YELLOW, VINYL, #6 STUD SIZE, 0.00 - ½ INCHES, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fork Terminal, Terminal Type Locking, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.992 In., Seam Butted, Connection Material Copper, S
Technical Specs
Item Fork Terminal
Contact Material Copper
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 10 AWG
Termination Style Crimp
UL 94 Flammability Rating V-0
Seam Style Butted
Barrel Length 0.512 in
Compatible with Product Type Insulated Stranded Copper Cable
Connection Type Crimp
Minimum Wire Size 12 AWG
Strip Length 3/8 in
Terminal Type Locking
Tongue Width 0.327 in
Contact Finish Tin
Insulation Colour Yellow
Insulation Material Vinyl
Maximum Voltage 600V
Stud Size #6
Tongue Length 0.48 in
RoHS Compliant Yes
Standards UL/cUL Listed E96029
Barrel Style Easy Entry
Connection Material Copper
Insulation Type Vinyl
Overall Length 0.992 in
Terminal Shape Locking Fork
Tongue Thickness 0.039 in
Country of Origin Taiwan
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.68
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.09
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.39
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.94
/ pkg.
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.06
/ each