!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORK TERMINAL, PARTIAL COVERAGE, RED, NYLON, #6 STUD SIZE, CRIMP TERMINATION ONLY, 100 PK

FORK TERMINAL, PARTIAL COVERAGE, RED, NYLON, #6 STUD SIZE, CRIMP TERMINATION ONLY, 100 PK

STA-KON

FORK TERMINAL, PARTIAL COVERAGE, RED, NYLON, #6 STUD SIZE, CRIMP TERMINATION ONLY, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL, PARTIAL COVERAGE, RED, NYLON, #6 STUD SIZE, CRIMP TERMINATION ONLY, 100 PK

FORK TERMINAL, PARTIAL COVERAGE, RED, NYLON, #6 STUD SIZE, CRIMP TERMINATION ONLY, 100 PK

STA-KON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.44 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSRA18-6FS
  • Mfr. Model # RA18-6FS
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This fork terminal has an operating temperature of 221 Degrees F. It measures 0.75 inch L. This fork terminal meets the standards for CSA and UL. It has 22 AWG minimum wire size to 16 AWG maximum wire size.

Technical Specs

  • ItemFork Terminal
  • Contact MaterialCopper
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature221 Degrees F
  • Maximum Wire Size16 AWG
  • Termination StyleCrimp
  • RoHS CompliantNo
  • StandardsCSA Certified, UL Listed
  • Barrel StyleInsulation Grip
  • Compatible with Product TypeCrimper, Ratchet Crimper
  • Connection MaterialCopper
  • Insulation TypeNylon
  • Overall Length0.75 in
  • Terminal TypeFlanged
  • Contact Finish Tin
  • Insulation Colour Red
  • Insulation Material Nylon
  • Maximum Voltage 600V
  • Stud Size #6
  • Tongue Length 0.4 in
  • Seam Style Brazed
  • Barrel Length 0.46 in
  • Compatible Manufacturer Model Number ERG4001, WT112M, WT145A, WT145C, WT2000
  • Compatible with Series RA1203
  • Connection Type Crimp
  • Minimum Wire Size 22 AWG
  • Terminal Shape Flanged Fork
  • Tongue Width 0.28 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list