!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Maximum Wire Size
Minimum Wire Size
Terminal Shape
Maximum Operating Temperature
Maximum Voltage
Tongue Length
Tongue Width
UL 94 Flammability Rating
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Fork Terminals

Fork terminals slide around and secure to screws or threaded connection posts to create semipermanent connections between wires and circuit points. Also known as spade lug terminals, they attach power or ground wires to post-type terminals in moderate-vibration applications such as speakers, circuit boards, and busbars. They have a barrel-shaped body, where stripped conductors insert and are either crimped or soldered to hold them, and a flat, prong-shaped terminal that connects to termination posts without removing the screw or nut altogether.

https://catalogue.grainger.ca/?hybris=true

205 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • FORK TERMINAL, PARTIAL COVERAGE, YELLOW, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 50 PK
  • Item # GGE5WHE9
  • Mfr. Model # 5WHE9
  • EHC: EHC :
  • Fork Terminal, Terminal Type Standard, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Stud Size No. 8., Max. Temp. 167 Degrees F, Max. Voltage 600 V, Overall Length 1.004 In., Connection Material Copper, Standards UL/CUL/ROHS, Package

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #6 STUD SIZE, 0.00 - ½ INCHES, 100 PK
  • Item # GGE5WHE7
  • Mfr. Model # 5WHE7
  • EHC: EHC :
  • Fork Terminal, Terminal Type Standard, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Stud Size No. 6., Max. Temp. 167 Degrees F, Max. Voltage 600 V, Overall Length 0.866 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Qu

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TERMINAL SPADE 12-10 100/PK
  • Item # GRO83-2534
  • Mfr. Model # 83-2534
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK
  • Item # GGE5WHD6
  • Mfr. Model # 5WHD6
  • EHC: EHC :
  • Fork Terminal, Terminal Type Locking, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.866 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PICO
  • CONNECTOR, STUD/POST, SPADE/CSA UL/ROHS/BUTT/RGE16-14, SIZE 8, VINYL/COPPER, PK100
  • Item # PIC1824CS
  • Mfr. Model # 1824-CS
  • EHC: EHC :
  • This blue stud/post connector has a spade terminal/connection type, flared vinyl insulation, a wire range of 16 to 14 AWG, and tab/stud size number 8. One side is positive and one side is negative while the maximum voltage is 600. With a maximum temperature of 167℉, this connector has a butted seam, a copper alloy 110 connection, and features assembly and disassembly without complete removal of the connection screw. Meets CSA standards UL, RoHS, and is available 100 in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TERMINAL SPADE 22-16 100/PK
  • Item # GRO83-2132
  • Mfr. Model # 83-2132
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #10 STUD SIZE, 0.00 - ½ INCHES, 100 PK
  • Item # GGE4FRH4
  • Mfr. Model # 4FRH4
  • EHC: EHC :
  • Fork Terminal, Terminal Type Standard, Insulation Type Vinyl, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #10, Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.866 In., Connection Material Copper, Standards UL/CUL, Package Quantity 100

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #8 STUD SIZE, 100 PK
  • Item # TBS14RB8F
  • Mfr. Model # 14RB-8F
  • EHC: EHC :
  • This fork terminal has an operating temperature of 221 Degrees F. It measures 0.97 inch L. This fork terminal meets the standards for CSA and UL. It has 18 AWG minimum wire size to 14 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PICO
  • CONNECTOR, SPADE/INSULATE/CSA UL/ROHS/BUTT/RANGE 12-10, YELLOW, SIZE 10, VINYL/COPPER, PK50
  • Item # PIC1925-15
  • Mfr. Model # 1925-15
  • EHC: EHC :
  • This yellow connector has a spade terminal/connection type, flared vinyl insulation, a wire range of 12 to 10 AWG, and tab/stud size #10. Maximum voltage is 600. With a maximum temperature of 167℉, this connector has a butted seam, a copper alloy 110 connection, meets CSA standards UL/RoHS, and is available 50 in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FORK TERMINAL, PARTIAL COVERAGE, RED, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK
  • Item # GGE5WHE5
  • Mfr. Model # 5WHE5
  • EHC: EHC :
  • Fork Terminal, Terminal Type Standard, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 16 AWG, Stud Size No. 8., Max. Temp. 167 Degrees F, Max. Voltage 600 V, Overall Length 0.866 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Qua

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TERMINAL SPADE 16-14 100/PK
  • Item # GRO83-2334
  • Mfr. Model # 83-2334
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STA-KON
  • FORK TERMINAL, PARTIAL COVERAGE, RED, NYLON, #8 STUD SIZE, 100 PK
  • Item # TBSRA18-8FR
  • Mfr. Model # RA18-8F
  • EHC: EHC :
  • This fork terminal has an operating temperature of 221 Degrees F. It measures 0.83 inch L. This fork terminal meets the standards for CSA and UL. It has 22 AWG minimum wire size to 16 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TERMINAL FLAG NYL INS 16-14GA 15/PK
  • Item # GRO84-2389
  • Mfr. Model # 84-2389
  • EHC: EHC :
  • Nylon insulated terminals provide excellent heat resistance and are recommended for use where high temperature resistance requirements exist.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list