FLASHLIGHT, LED, 37 LUMENS, 72 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
FLASHLIGHT, LED, 37 LUMENS, 72 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This flashlight is made of plastic and is designed for general use. It features multifuel. In addition, it includes a magnet. Plus it meets the standards for ANSI/FL1. It also has two alkaline, carbon zinc batteries.
Technical Specs
Item Flashlight
Battery Size D
Number of Batteries 2
Beam Pattern Flood
Body Material Plastic
Number of Light Output Modes 1
Maximum Brightness 37 lm
Weight with Batteries 16.8 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Not Rated
Mount Type Magnet
Special Operating Modes No Special Light Output
Switch Type Slide
Beam Distance Levels 88 m
Body Diameter 2 1/4 in
Includes Magnet
Lens Material Polystyrene
Overall Length 6 5/8 in
Run Time Levels 72 hr
Battery Chemistry Alkaline, Carbon Zinc
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 65 m
Run Time at Maximum Brightness 72 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 2 m
Intrinsically Safe No
Special Features Multifuel
Switch Location Body
Application General Use
Beam Intensity Levels 1,936 cd
Brightness Levels 37 lm
Lamp Life 50,000 hr
Maximum Run Time 72 hr
Power Source Battery
Standards ANSI/FL1
Country of Origin China
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.36
/ EACH