FLASHLIGHT, LED, 100 LUMENS, 8 HR RUN TIME AT MAX BRIGHTNESS, BLACK, GENERAL PURPOSE
FLASHLIGHT, LED, 100 LUMENS, 8 HR RUN TIME AT MAX BRIGHTNESS, BLACK, GENERAL PURPOSE
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This flashlight rubber and is designed for general use. It features multifuel. In addition, it includes a lanyard. Plus it meets the standards for ANSI/FL1. It also has three alkaline, carbon zinc batteries.
Technical Specs
Item Flashlight
Battery Size AAA
Number of Batteries 3
Beam Pattern Flood
Body Material Rubber
Number of Light Output Modes 1
Maximum Brightness 100 lm
Weight with Batteries 4 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Not Rated
Special Features Multifuel
Switch Location Body
Application General Use
Beam Intensity Levels 7,482 cd
Brightness Levels 100 lm
Lamp Life 50,000 hr
Maximum Run Time 8 hr
Power Source Battery
Standards ANSI/FL1
Battery Chemistry Alkaline, Carbon Zinc
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 40 m
Run Time at Maximum Brightness 8 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Intrinsically Safe No
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 40 m
Body Diameter 2 in
Includes Lanyard
Lens Material Polystyrene
Overall Length 6 5/8 in
Run Time Levels 8 hr
Country of Origin China
(subject to change)
Alternate Products
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.64
/ EACH
RAILHEAD GEAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.23
/ EACH