!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FAN MOTOR,1/2 HP,850 RPM,115/230 V

FAN MOTOR,1/2 HP,850 RPM,115/230 V

DAYTON

FAN MOTOR,1/2 HP,850 RPM,115/230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN MOTOR,1/2 HP,850 RPM,115/230 V

FAN MOTOR,1/2 HP,850 RPM,115/230 V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS1YAZ3
  • Mfr. Model # 1YAZ3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.51 lbs

Technical Specs

  • ItemPoultry Fan Motor
  • Motor ApplicationFarm Duty
  • Phase1
  • HP1/2
  • No. of Speeds1
  • Full Load Amps6.0/3.0
  • Hz60
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • Motor Mounting PositionAll Angle
  • FinishGreen Baked On Enamel
  • Shaft Length2-5/8"
  • Motor BearingsBall
  • Length Less Shaft7-5/8"
  • StandardsUL Recognized (E37403), CSA Certified (258501)
  • IncludesSlinger, Gasketed Capacitor Cover
  • Item - Farm Duty Motors Agricultural Fan Motor
  • Motor Sub Application Poultry/Livestock Direct Drive Fan
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 850
  • Voltage 115/230
  • Frame 48Y
  • Motor Service Factor 1.25
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Frame Material Rolled Steel
  • Shaft Dia. 5/8"
  • Motor Shaft Design Keyed
  • Overall Length 10-1/4"
  • Nominal Efficiency 62.8%
  • Capacitor Required Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list