!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 48 IN BLADE, FOR 14,214 CFM TO 31,442 CFM AIR FLOW

EXHAUST FAN, 48 IN BLADE, FOR 14,214 CFM TO 31,442 CFM AIR FLOW

DAYTON

EXHAUST FAN, 48 IN BLADE, FOR 14,214 CFM TO 31,442 CFM AIR FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 48 IN BLADE, FOR 14,214 CFM TO 31,442 CFM AIR FLOW

EXHAUST FAN, 48 IN BLADE, FOR 14,214 CFM TO 31,442 CFM AIR FLOW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,265.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WDC4
  • Mfr. Model # 1WDC4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Product Details

This exhaust fan is made of steel. It measures 54 inch width, 54 inch height, 23½ inch depth. This exhaust fan has a 1-year manufacturer's warranty, is wall mountable, has regreasable pillow block bearings, 31,442 cfm air flow, and 48 inch diameter.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter48 in
  • Frame MaterialSteel
  • For Maximum Motor Speed618 RPM
  • For Minimum Motor Speed295 RPM
  • Maximum Static Pressure0.75 in wg
  • For Cut-Out Height50 1/2 in
  • For Cut-Out Diameter50 1/2 in
  • Method of ConstructionStamped
  • Includes MotorWithout Motor
  • Overall Height54 in
  • Overall Diameter48 in
  • Bearing TypeRegreasable Pillow Block
  • Fan StylePanel
  • Flange Width54 in
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Mounting OrientationHorizontal, Vertical
  • StandardsAMCA Air and Sound, UL/cUL 705
  • Venturi Depth7 in
  • Assembled Unassembled
  • Blade Material Steel
  • For Maximum Motor Horsepower 3 hp
  • For Minimum Motor Horsepower 1/3 hp
  • Maximum Airflow 31,442 cfm
  • Minimum Airflow 15,009 cfm
  • For Cut-Out Width 50 1/2 in
  • Guard Type None
  • Number of Blades 6
  • Overall Depth 23 1/2 in
  • Overall Width 54 in
  • Bearing Size 1 1/4 in
  • Blade Finish Galvanized
  • Flange Depth 2 in
  • Frame Finish Zinc-Plated
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Mounting Location Wall
  • Shaft Diameter 1 1/4 in
  • Ventilation Type Exhaust
  • Venturi Diameter 48 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories