STEEL ENGINEERING HAMMER, FIBREGLASS HANDLE, 4 LB HEAD WT, 1⅞ IN DIA, 14 IN OVERALL L
STEEL ENGINEERING HAMMER, FIBREGLASS HANDLE, 4 LB HEAD WT, 1⅞ IN DIA, 14 IN OVERALL L
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This engineer's hammer has a length of 14 inch with a four-pound head weight. The fibreglass handle is yellow. It features reduces vibrations. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
Technical Specs
Item Engineer's Hammer
Non-Sparking Non-Sparking
Head Material Steel
Face Diameter 1 7/8 in
Grip Style Textured
Dead Blow Hammer Not Dead Blow Hammer
Double Faced Double Faced
Features Reduces Vibrations
Head Length 4 31/32 in
Hammer Type Engineer's Hammer
Handle Material Fibreglass
Head Weight 4 lb
Overall Length 14 in
Face Shape Round
Replaceable Handle Handle Not Replaceable
Face Material Forged Steel
Handle Colour Yellow
Country of Origin Taiwan
(subject to change)
Alternate Products
COUNCIL TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.52
/ EACH