Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This engineer's hammer has a length of 14 inch with a four-pound head weight. The fibreglass handle is 14 inches long. It features heat treated, precision machined face and meets the standards for ASME B107.54-2001. In addition, it is made of steel.
Spécifications techniques
ItemEngineer's Hammer
Handle MaterialFibreglass
Poids de tête4 lb
Handle Length14 in
Face MaterialForged Steel
Head Length4-3/4"
StandardsASME B107.54-2001
Hammer TypeEngineer's Hammer
Head MaterialSteel
Overall Length14 in
Face ShapeRound
FeaturesHeat Treated, Precision Machined Face
Includes Beveled FaceBevelled Face Included
Striking Surface HardnessRockwell 46 to 54
Pays d’origineUnited States
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
: $83.97
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
: $70.47
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
: $75.34
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
: $90.22
/ each
Droit de manutention écologique:
Droit de manutention écologique
: