Product ITEM is unavailable. See products from the same category below.
Sledge Hammers
Sledge hammers deliver high-impact blows to drive stakes and posts, loosen parts, strike wedges, and perform demolition work. Also known as sledges, they combine a heavy, double-faced head with a long handle to hit harder than lighter, shorter hammers. Their handle is held with two hands and requires ample space for the large swing to build momentum and maximize striking force.
This mallet has a length of 15½ inch with a four-pound head weight. The wood handle is 16 inch long. In addition, it is made of forged and tempered steel.
This mallet has a length of 15½ inch with a four-pound head weight. The wood handle is 16 inch long. In addition, it is made of forged and tempered steel.
This sledge hammer has a length of 36 inch with a 10-pound head weight. The wood handle is 837 mm long. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip.
This sledge hammer has a length of 36 inch with a 10-pound head weight. The wood handle is 837 mm long. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip.
This 10-inch Garant mason club hammer offers a large, powerful strike force in areas where movement is restricted. It includes both the handle and head. The handle is durable and comfortable varnished hickory and the head is strong, black forged steel. It has a machined face and weighs four lbs.
This 10-inch Garant mason club hammer offers a large, powerful strike force in areas where movement is restricted. It includes both the handle and head. The handle is durable and comfortable varnished hickory and the head is strong, black forged steel. It has a machined face and weighs four lbs.
This double-face sledgehammer has a black head and features a design for a large strike force. Its head weighs four pounds, the hickory handle measures 16 inches, and its head is made of double-sided forged and tempered steel.
This double-face sledgehammer has a black head and features a design for a large strike force. Its head weighs four pounds, the hickory handle measures 16 inches, and its head is made of double-sided forged and tempered steel.
This double-face sledgehammer has a red head and is designed for wood, concrete, metal and stone. Its head weighs four pounds, the hickory handle measures 16 inches, and its head is made of forged steel. It has a textured anti-slip grip.
This double-face sledgehammer has a red head and is designed for wood, concrete, metal and stone. Its head weighs four pounds, the hickory handle measures 16 inches, and its head is made of forged steel. It has a textured anti-slip grip.
This sledge hammer has a length of 35 inch with an eight-pound head weight. The wood handle is 834 mm long. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip.
This sledge hammer has a length of 35 inch with an eight-pound head weight. The wood handle is 834 mm long. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip.
This double-face sledgehammer has a black head and features a design for a large strike force. Its head weighs eight pounds, the hickory handle measures 32 inches, and its head is made of double-sided forged and tempered steel.
This double-face sledgehammer has a black head and features a design for a large strike force. Its head weighs eight pounds, the hickory handle measures 32 inches, and its head is made of double-sided forged and tempered steel.
This double-face sledgehammer has a black head and features a design for a large strike force. Its head weighs four pounds, its hickory handle measures 32 inches, and its head is made of double-sided forged and tempered steel.
This double-face sledgehammer has a black head and features a design for a large strike force. Its head weighs four pounds, its hickory handle measures 32 inches, and its head is made of double-sided forged and tempered steel.
This Classic Nuplaglas series engineer's hammer has a length of 12 inch with a 2½-pound head weight. The fibreglass handle is 12 inch long and is yellow. It features non-sparking and meets the standards for ASME B107.54. In addition, it is made of brass, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.
This Classic Nuplaglas series engineer's hammer has a length of 12 inch with a 2½-pound head weight. The fibreglass handle is 12 inch long and is yellow. It features non-sparking and meets the standards for ASME B107.54. In addition, it is made of brass, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.