Product ITEM is unavailable. See products from the same category below.
Engineering & Drilling Hammers
Engineering and drilling hammers drive stakes, strike chisels, place gears and pins, and perform light demolition. Also known as club hammers, they are smaller versions of sledge hammers with a lighter head and a shorter handle. The broad face on each end of the head provides a large striking area. These baby or mini sledges are swung with one hand to strike more accurately but with less force than a two-hand sledge.
This engineer's hammer has a length of 15 inch with a four-pound head weight. The fibreglass handle is 13⅛ inch long, is black/yellow. It meets the standards for ASME. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
This engineer's hammer has a length of 15 inch with a four-pound head weight. The fibreglass handle is 13⅛ inch long, is black/yellow. It meets the standards for ASME. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
This drilling hammer has a length of 10 inch with a two-pound head weight. The wood handle is 8 3/5 inch long. It features tempered on striking face. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
This drilling hammer has a length of 10 inch with a two-pound head weight. The wood handle is 8 3/5 inch long. It features tempered on striking face. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
This engineer's hammer has a length of 15 inch with a three-pound head weight. The fibreglass handle is 356 mm long, is black/yellow. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
This engineer's hammer has a length of 15 inch with a three-pound head weight. The fibreglass handle is 356 mm long, is black/yellow. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
This B.A.S.H series engineer's hammer has a length of 12 inch with a four-pound head weight. The steel handle is 12 inch long, is black. It features ergonomic handle, lanyard hole, non-slip grip. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a rubber textured grip.
This B.A.S.H series engineer's hammer has a length of 12 inch with a four-pound head weight. The steel handle is 12 inch long, is black. It features ergonomic handle, lanyard hole, non-slip grip. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a rubber textured grip.
3lb Drilling Hammer features one milled and one smooth face. The milled face grips chisels, punches, stakes, and spikes to reduce slippage or misstrikes, while the smooth face can be utilized for a wide range of striking applications. Has a high strength fiberglass handle.
3lb Drilling Hammer features one milled and one smooth face. The milled face grips chisels, punches, stakes, and spikes to reduce slippage or misstrikes, while the smooth face can be utilized for a wide range of striking applications. Has a high strength fiberglass handle.
This drilling hammer has a length of 10 inch with a two-pound head weight. The fibreglass handle is 8 5/16 inch long. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This drilling hammer has a length of 10 inch with a two-pound head weight. The fibreglass handle is 8 5/16 inch long. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This engineer's hammer has a length of 16 inch with a four-pound head weight. The steel handle is 16 inch long, is black. It meets the standards for ASME B107.400. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a ribbed grip.
This engineer's hammer has a length of 16 inch with a four-pound head weight. The steel handle is 16 inch long, is black. It meets the standards for ASME B107.400. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a ribbed grip.
This engineer's hammer has a length of 15 inch with a three-pound head weight. The wood handle is 784 mm long. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
This engineer's hammer has a length of 15 inch with a three-pound head weight. The wood handle is 784 mm long. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
This Ergo-Power series soft face drilling hammer has a length of 14 inch with a four-pound head weight. The fibreglass handle is 14 inch long, is black. It features Rockwell 30 rhc head and meets the standards for ASME B107.54. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.
This Ergo-Power series soft face drilling hammer has a length of 14 inch with a four-pound head weight. The fibreglass handle is 14 inch long, is black. It features Rockwell 30 rhc head and meets the standards for ASME B107.54. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.
This engineer's hammer has a length of 16 inch with a four-pound head weight. The fibreglass handle is 299 mm long and is yellow. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip.
This engineer's hammer has a length of 16 inch with a four-pound head weight. The fibreglass handle is 299 mm long and is yellow. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip.
This drilling hammer has a length of 10 inch with a four-pound head weight. The wood handle is 202 mm long. It features tempered on striking face. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
This drilling hammer has a length of 10 inch with a four-pound head weight. The wood handle is 202 mm long. It features tempered on striking face. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
This drilling hammer has a three-pound head weight with a fibreglass handle. It features durable head with forged medium-carbon steel construction, ergonomically designed grip, light and more. In addition, it is made of medium-carbon steel, with a over-mould textured grip.
This drilling hammer has a three-pound head weight with a fibreglass handle. It features durable head with forged medium-carbon steel construction, ergonomically designed grip, light and more. In addition, it is made of medium-carbon steel, with a over-mould textured grip.
This engineer's hammer has a length of 12 inch with a 2½-pound head weight. The steel handle is 12 inch long, is black. It features bars are locked with the hammer head using steel locking plates, handle made up of four sprin and more. In addition, it is made of brass, plus it is non-sparking, and is not tether ready with a ribbed grip.
This engineer's hammer has a length of 12 inch with a 2½-pound head weight. The steel handle is 12 inch long, is black. It features bars are locked with the hammer head using steel locking plates, handle made up of four sprin and more. In addition, it is made of brass, plus it is non-sparking, and is not tether ready with a ribbed grip.
This engineer hammer has a four-pound head weight with a fibreglass handle. It features durable head with forged medium-carbon steel construction, ergonomically designed grip, light and more. In addition, it is made of medium-carbon steel, with a over-mould textured grip.
This engineer hammer has a four-pound head weight with a fibreglass handle. It features durable head with forged medium-carbon steel construction, ergonomically designed grip, light and more. In addition, it is made of medium-carbon steel, with a over-mould textured grip.
This drilling hammer has a length of 10 inch with a three-pound head weight. The fibreglass handle is 8 11/16 inch long. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This drilling hammer has a length of 10 inch with a three-pound head weight. The fibreglass handle is 8 11/16 inch long. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This B.A.S.H series soft face drilling hammer has a length of 14 inch with a 2½-pound head weight. The steel handle is 12 inch long, is black. It features ergonomic handle, lanyard hole, non-slip grip. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a rubber textured grip.
This B.A.S.H series soft face drilling hammer has a length of 14 inch with a 2½-pound head weight. The steel handle is 12 inch long, is black. It features ergonomic handle, lanyard hole, non-slip grip. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a rubber textured grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.