STEEL ENGINEERING HAMMER, WOOD HANDLE, 3 LB HEAD WT, 1¾ IN DIA, 15 IN OVERALL L, OCTAGONAL SHAPE
STEEL ENGINEERING HAMMER, WOOD HANDLE, 3 LB HEAD WT, 1¾ IN DIA, 15 IN OVERALL L, OCTAGONAL SHAPE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This engineer's hammer has a length of 15 inch with a three-pound head weight. The wood handle is 784 mm long. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
Technical Specs
Item Engineer's Hammer
Non-Sparking Not Non-Sparking
Head Material Steel
Face Diameter 1 3/4 in
Handle Length 784 mm
Face Shape Octagon
Tether Ready Not Tether Ready
Hammer Type Sledge Hammer
Handle Material Wood
Head Weight 3 lb
Overall Length 15 in
Grip Style Textured
Dead Blow Hammer Dead Blow Hammer
Head Length 4 1/2 in
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.94
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.79
/ each