IP65 DIGITAL OUTSIDE MICROMETER, 2 TO 3 IN/5.8 TO 76.2MM RANGE, IP65, INCH/METRIC, LCD
IP65 DIGITAL OUTSIDE MICROMETER, 2 TO 3 IN/5.8 TO 76.2MM RANGE, IP65, INCH/METRIC, LCD
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ip65 digital outside micrometer has a ratchet thimble. This ip65 digital outside micrometer includes fitted plastic case, and a battery.
Technical Specs
- ItemIP65 Digital Outside Micrometre
- Resolution0.00005 in/0.001 mm
- IP RatingIP65
- Data Output TypeCable
- Coolant ResistantYes
- Included CertificationCertificate of Inspection
- Thimble TypeRatchet
- Anvil ShapeFlat
- Case IncludedYes
- Display TypeLCD
- IncludesFitted Plastic Case
- Maximum Measurement - Inch3 in
- Minimum Measurement - Inch2 in
- Rotating Spindle (Yes/No)Yes
- Spindle MaterialCarbide Tipped
- Range 2 in to 3 in, 50.8 mm to 76.2 mm
- Accuracy +/-0.00005 in
- SPC Output Yes
- Long Form Calibration Certificate No
- Dimension Type Inch/Metric
- Operation Type Digital
- Anvil Material Carbide
- Battery Size SR44
- Case Type Plastic Case
- Functions Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
- Includes Battery Yes
- Maximum Measurement - mm 76.2 mm
- Minimum Measurement - mm 50.8 mm
- Spindle Diameter 6.35 mm
- Spindle Shape Flat
- Country of Origin Japan
(subject to change)
Alternate Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$602.25
/ EACH
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$585.03
/ EACH
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.21
/ EACH