!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50 TO 76MM RANGE, +/-001 IN ACCURACY

DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50 TO 76MM RANGE, +/-001 IN ACCURACY

STARRETT

DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50 TO 76MM RANGE, +/-001 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50 TO 76MM RANGE, +/-001 IN ACCURACY

DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50 TO 76MM RANGE, +/-001 IN ACCURACY

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $585.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA3732XFL3
  • Mfr. Model # 3732XFL3
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1318
  • Shipping Weight 2.7 lbs

Product Details

Electronic digital micrometer without an output. Range 2 - 3 inches/50 - 75 mm. Resolution 0.00005 inch/0.001 mm. ON/OFF button, instant inch/millimetre conversion.

Technical Specs

  • ItemDigital Outside Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingNot Rated
  • Long Form Calibration CertificateNo
  • Dimension TypeInch/Metric
  • Thimble TypeFriction
  • Anvil ShapeFlat
  • Display TypeLCD
  • Includes BatteryYes
  • Maximum Measurement - Inch3 in
  • Minimum Measurement - Inch2 in
  • Spindle Diameter0.25 in
  • Spindle ShapeFlat
  • Range 2 in to 3 in, 50 mm to 76 mm
  • Accuracy +/-0.0001 in
  • SPC Output No
  • Coolant Resistant No
  • Operation Type Digital
  • Anvil Material Carbide
  • Case Included Yes
  • Includes Key Spanner
  • Lock Nut Type Ring
  • Maximum Measurement - mm 76 mm
  • Minimum Measurement - mm 50.8 mm
  • Spindle Material Carbide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list