!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUGS, DISPOSABLE, PURPLE, FOAM/PLASTIC, M, BULLET, 33DB, CORDED, 100PR

EARPLUGS, DISPOSABLE, PURPLE, FOAM/PLASTIC, M, BULLET, 33DB, CORDED, 100PR

MOLDEX

EARPLUGS, DISPOSABLE, PURPLE, FOAM/PLASTIC, M, BULLET, 33DB, CORDED, 100PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, DISPOSABLE, PURPLE, FOAM/PLASTIC, M, BULLET, 33DB, CORDED, 100PR

EARPLUGS, DISPOSABLE, PURPLE, FOAM/PLASTIC, M, BULLET, 33DB, CORDED, 100PR

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.86 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX6654
  • Mfr. Model # 6654
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 847
  • Shipping Weight 1.12 lbs

Product Details

These SparkPlugs medium corded disposable earplugs are made of foam and come in multicolour. They have a purple plastic cord and meet the CSA Class AL standard. The roll-down tapered bullet earplugs have a noise reduction rating of 33 decibels. There are 100 wrapped pairs, each in a plastic bag. They feature 100% PVC-free, extra soft foam.

Technical Specs

  • ItemEarplugs
  • Earplug ShapeBullet
  • ReusabilityDisposable
  • Earplug SizeM
  • Earplug PackagingBulk Bag
  • Band ColourPurple
  • Cord MaterialPlastic
  • Cord ColourPurple
  • Pairs per Package100
  • Metal DetectableNo
  • Noise Reduction Rating 33 dB
  • Insertion Method Roll-Down
  • Cord Options Corded
  • Earplug Material Foam
  • Earplug Pair Pack Type Plastic Bag
  • Series SparkPlugs(R)
  • Band Material Plastic
  • Standards ANSI S3.19-1974
  • Earplug Colour Multi-Colour
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list