!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUGS, DISPOSABLE, FOAM/PLASTIC, MEDIUM, BULLET, 33DB, CORDED, CSA, 100PR/BOX

EARPLUGS, DISPOSABLE, FOAM/PLASTIC, MEDIUM, BULLET, 33DB, CORDED, CSA, 100PR/BOX

MOLDEX

EARPLUGS, DISPOSABLE, FOAM/PLASTIC, MEDIUM, BULLET, 33DB, CORDED, CSA, 100PR/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, DISPOSABLE, FOAM/PLASTIC, MEDIUM, BULLET, 33DB, CORDED, CSA, 100PR/BOX

EARPLUGS, DISPOSABLE, FOAM/PLASTIC, MEDIUM, BULLET, 33DB, CORDED, CSA, 100PR/BOX

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.97 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX6900
  • Mfr. Model # 6900
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 846
  • Shipping Weight 1.16 lbs

Product Details

These Pura-Fit medium disposable corded earplugs are made of foam and come in green. They have a green band and a noise reduction rating of 33 decibels. The roll-down bullet earplugs meet the CSA Class AL standard and there are 100 pairs, each in a plastic bag.

Technical Specs

  • ItemEarplugs
  • Earplug ShapeBullet
  • ReusabilityDisposable
  • Earplug SizeM
  • Earplug PackagingBulk Box
  • Band ColourGreen
  • Cord MaterialPlastic
  • Cord ColourGreen
  • Pairs per Package100
  • Metal DetectableNo
  • Noise Reduction Rating 33 dB
  • Insertion Method Roll-Down
  • Cord Options Corded
  • Earplug Material Foam
  • Earplug Pair Pack Type Paper Bag
  • Series Pura-Fit(R)
  • Band Material Plastic
  • Standards ANSI S3.19-1974
  • Earplug Colour Green
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list