EARPLUG DISPENSER, 200 PAIRS, GRN,CLEAR, ACRYLIC, WALL/SURFACE, HINGED, 12X13X8 IN
EARPLUG DISPENSER, 200 PAIRS, GRN,CLEAR, ACRYLIC, WALL/SURFACE, HINGED, 12X13X8 IN
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This earplug dispenser with a hinge top/bottom tray is made of acrylic and comes in green/clear. It measures 12 width x 13 height x 8 inches depth and has a large capacity of 200 pairs. The dispenser is wall/surface mountable to create a dispensing point for earplugs.
Technical Specs
Item Earplug Dispenser
Lid Style Hinged Lid
Material Acrylic
Overall Height 13 in
For Use With Universal
Capacity - Pairs of Earplugs 200 Pairs
Dispenser Mounting Style Table Top, Wall
Overall Depth 8 in
Overall Width 12 in
Country of Origin Mexico
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$181.05
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.08
/ BOX
HOWARD LEIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.94
/ BOX
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.28
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.23
/ EACH