DRIVE PIN PUNCH SET, 1/16 IN/3/32 IN/⅛ IN/5/32 IN/3/16 IN/7/32 IN/¼ IN/5/16 IN TIP DIA, 8 PIECES
DRIVE PIN PUNCH SET, 1/16 IN/3/32 IN/⅛ IN/5/32 IN/3/16 IN/7/32 IN/¼ IN/5/16 IN TIP DIA, 8 PIECES
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drive pin punch set is highly polished and has a knurled finger grip. Set of 8 punches in a wooden box. Size range 1/16 inch to 5/16 inch.
Technical Specs
- ItemDrive Pin Punch Set
- Types IncludedDrive Pin Punch
- Blade Tip ShapeStraight
- Includes HandguardHandguard Not Included
- Overall Length4 in
- Tip Size1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
- Measurement TypeSAE
- Tether ReadyNot Tether Ready
- Grip StyleKnurled
- Includes Striking CapStriking Cap Not Included
- Set Type Punch Set
- Number of Pieces 8
- Includes Handle Handle Not Included
- Material Applications Metal, Plastic, Wood
- Includes 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
- Material Steel
- Container Type Box
- Features Hardened and Tempered, Punch Diameter Clearly Marked on the Head
- Heat-Treated Heat-Treated
- Punch Type Drive Pin Punch
- Country of Origin United States
(subject to change)
Alternate Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$122.75
/ SET
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.34
/ SET
Related Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.02
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.75
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.82
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.19
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.78
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.47
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.82
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.36
/ each