DRIVE PIN PUNCH, 3/32 IN TIP DIAMETER, 4 IN OVERALL L, ROUND, STEEL, FLAT, SAE
DRIVE PIN PUNCH, 3/32 IN TIP DIAMETER, 4 IN OVERALL L, ROUND, STEEL, FLAT, SAE
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drive pin punches is highly polished and has a knurled finger grip. Has the size stamped on the head. Length 4 inches an diameter of punch 3/32 inch.
Technical Specs
- ItemDrive Pin Punch
- Punch TypeDrive Pin Punch
- Tip TypeFlat
- Grip StyleKnurled
- Overall Length4 in
- Material ApplicationsMetal, Plastic, Wood
- Measurement TypeSAE
- Tether ReadyNot Tether Ready
- FeaturesPunch Diametre Clearly Marked on the Head
- InsulatedNot Insulated
- Automatic Not Automatic
- Tip Size 3/32 in
- Shank Shape Round
- Hole Diameter 3/32 in
- Container Type Box
- Includes Striking Cap Striking Cap Not Included
- Includes Handguard Handguard Not Included
- Includes Handle Handle Not Included
- Heat-Treated Heat-Treated
- Material Steel
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.40
/ each