!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ¾ IN JAW L, 1¼ IN JAW W

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ¾ IN JAW L, 1¼ IN JAW W

GREENLEE

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ¾ IN JAW L, 1¼ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ¾ IN JAW L, 1¼ IN JAW W

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ¾ IN JAW L, 1¼ IN JAW W

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KPN6
  • Mfr. Model # 0251-08D
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

This high leverage diagonal cutting pliers has a length of 8¾ inch, plus it weighs 0.85 pounds and is not insulated. The handle is multicolour and has a pistol grip style/type. It features dual cutting edges, laser-hardened blades, rugged riveted construction. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a dipped grip standard cushion grip. This high leverage diagonal cutting pliers is designed for: acsr, bolts, hardened wire, nails, screws.

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Jaw Length3/4 in
  • Jaw Opening TypeManual
  • Voltage RatingNot Rated
  • Additional Tool FunctionsScrew Cutter, Wire Cutter
  • Cutter Length3/4 in
  • For Wire/Cable TypeACSR
  • Handle ColourMulticolour
  • Material ApplicationsACSR, Bolts, Hardened Wire, Nails, Screws
  • StandardsASME/ANSI
  • Weight0.85 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 8 3/4 in
  • Jaw Width 1 1/4 in
  • Grip Style Standard Cushion
  • Tether Ready Not Tether Ready
  • Blade Material Steel
  • Features Dual Cutting Edges, Laser-Hardened Blades, Rugged Riveted Construction
  • Grip Material Dipped Grip
  • Handle Style Pistol Grip
  • Plier Material Steel
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list