!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMMUNICATIONS TOOL KIT, 7 TOTAL PIECES, SAE, 7/16 IN SOCKET DRIVE SIZE

COMMUNICATIONS TOOL KIT, 7 TOTAL PIECES, SAE, 7/16 IN SOCKET DRIVE SIZE

GREENLEE

COMMUNICATIONS TOOL KIT, 7 TOTAL PIECES, SAE, 7/16 IN SOCKET DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMUNICATIONS TOOL KIT, 7 TOTAL PIECES, SAE, 7/16 IN SOCKET DRIVE SIZE

COMMUNICATIONS TOOL KIT, 7 TOTAL PIECES, SAE, 7/16 IN SOCKET DRIVE SIZE

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.56 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21TY17
  • Mfr. Model # 46601
  • UNSPSC # 27113203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Product Details

This communications tool kit is not insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This communications tool kit includes seven pieces, pen light, diagonal-cutting pliers, drivers and bits, electrical and telecom tools, miscellaneous tools, pliers, wrenches, combination wrenches.

Technical Specs

  • ItemCommunications Tool Kit
  • Measurement TypeSAE
  • Number of Pieces7
  • Wrenches IncludedCombination Wrenches
  • Number of Pliers1
  • InsulatedNot Insulated
  • Number of Miscellaneous Tools1
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Pouch
  • Drive Size1 7/16 in
  • Pliers Included Diagonal-Cutting Pliers
  • Miscellaneous Tools Included Pen Light
  • Number of Wrenches 1
  • Non-Sparking Not Non-Sparking
  • Tool Families Included Drivers and Bits, Electrical and Telecom Tools, Miscellaneous Tools, Pliers, Wrenches
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list