!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVERTIBLE HAND TRUCK, 18 IN X 10½ IN, 48½ IN X 13¾ IN X 12 IN, FLAT-FREE RUBBER

CONVERTIBLE HAND TRUCK, 18 IN X 10½ IN, 48½ IN X 13¾ IN X 12 IN, FLAT-FREE RUBBER

DAYTON

CONVERTIBLE HAND TRUCK, 18 IN X 10½ IN, 48½ IN X 13¾ IN X 12 IN, FLAT-FREE RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVERTIBLE HAND TRUCK, 18 IN X 10½ IN, 48½ IN X 13¾ IN X 12 IN, FLAT-FREE RUBBER

CONVERTIBLE HAND TRUCK, 18 IN X 10½ IN, 48½ IN X 13¾ IN X 12 IN, FLAT-FREE RUBBER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6W855
  • Mfr. Model # 6W855
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 637
  • Shipping Weight 78.0 lbs

Product Details

Heavy-duty steel hand truck, twin pin handle, 700 pound capacity vertical, 800 pound capacity horizontal, 8-1/2 inch x 18 inch nose plate, 10 inch x 2-1/2 inch solid rubber wheels, two 5 inch polyurethane swivel casters.

Technical Specs

  • ItemConvertible Hand Truck
  • AssembledAssembled
  • Load Capacity as Platform Truck800 lb
  • Platform Length48 1/2 in
  • Overall Width as Hand Truck20 in
  • Nose Plate Depth10 1/2 in
  • Overall Height as Hand Truck58 in
  • Nose Plate Thickness5/16 in
  • Nose Plate MaterialSteel
  • Frame MaterialSteel
  • Handle Height45 1/8 in
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
  • Non-Marking Axle-Mounted WheelsNon-Marking Axle-Mounted Wheels
  • FeaturesThree Application Positions to Speed In-Service use While Improving Load Management of Difficult Shaped Packages
  • Folded Height58 in
  • Charger TypeSwivel
  • Includes Foot AssistWithout Foot Assist
  • Includes Stair ClimberWithout Stair Climber
  • Release TypeHand Lever
  • Includes Wheel FendersWith Wheel Fenders
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster Frame MaterialSteel
  • Caster Stem Length2 1/2 in
  • Caster Wheel Width1 1/4 in
  • For Surface TypeAll Surface
  • Colour Red
  • Load Capacity as Hand Truck 700 lb
  • Platform Height 12 in
  • Platform Width 13 3/4 in
  • Overall Depth as Hand Truck 19 1/2 in
  • Nose Plate Width 18 in
  • Nose Plate Type Solid Straight
  • Nose Plate Profile Standard
  • Frame Finish Plain
  • Frame Type Flat Back
  • Handle Type Dual
  • Axle-Mounted Wheel Type Flat-Free
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Rubber
  • Brake Type No Caster Brake
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Folded Depth 20 in
  • Folded Width 20 in
  • Number of Batteries 2
  • Includes Lever Pushoff Without Lever Pushoff
  • Operating Angles 45 Degrees
  • Weight 43 lb
  • Axle Dia. 5/8 in
  • Axle-Mounted Wheel Width 3 1/2 in
  • Caster Stem Diameter 1 in
  • Caster Stem Type Friction Ring
  • Caster/Wheel Mounting Location Standard
  • Hub Position Offset
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list