CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 51 IN X 12 IN X 10⅝ IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 51 IN X 12 IN X 10⅝ IN, PNEUMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Two 10 inch pneumatic tires and two 5 by 1-1/4 inch casters. Load capacity: 500 lbs. vertical, 750 lbs. horizontal. 4-wheel position overall height, 40 inch.
Technical Specs
Item Convertible Hand Truck
Assembled Assembled
Load Capacity as Platform Truck 750 lb
Platform Length 51 in
Overall Width as Hand Truck 20 1/2 in
Nose Plate Depth 7 1/2 in
Overall Height as Hand Truck 52 in
Nose Plate Thickness 1/4 in
Nose Plate Material Aluminum
Frame Material Aluminum
Handle Height 52 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Features Variable Speed Fingertip Control, Forward and Reverse
Folded Height 52 in
Charger Type Off-Board
Includes Folding Nose Extension
Includes Lever Pushoff Without Lever Pushoff
Operating Angles 45 Degrees
Weight 35 lb
Axle Dia. 3/4 in
Axle-Mounted Wheel Width 3 5/8 in
Caster Stem Diameter 1 in
Caster Stem Type Friction Ring
Caster/Wheel Mounting Location Standard
Hub Position Offset
Colour Grey
Load Capacity as Hand Truck 500 lb
Platform Height 10 5/8 in
Platform Width 12 in
Overall Depth as Hand Truck 18 1/2 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Powder Coated
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Brake Type No Caster Brake
Non-Marking Casters/Wheels Marking Casters/Wheels
Folded Depth 19 1/2 in
Folded Width 20 3/4 in
Number of Batteries 0
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Series CobraPRO
Includes Wheel Fenders With Wheel Fenders
Axle-Mounted Wheel Bearings Ball Bearing
Caster Frame Material Steel
Caster Stem Length 1 3/4 in
Caster Wheel Width 1 1/4 in
For Surface Type Concrete, Gravel
Country of Origin Taiwan
(subject to change)
Alternate Products
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,148.57
/ EACH