SNAP-OFF UTILITY KNIFE, 5½ IN OVERALL L, PLAIN, 13 SEGMENTS, 0 BLADES STORED, BLACK, METAL
SNAP-OFF UTILITY KNIFE, 5½ IN OVERALL L, PLAIN, 13 SEGMENTS, 0 BLADES STORED, BLACK, METAL
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard duty utility knife. The most popular standard cutter, featuring a positive slide-lock locking mechanism.
Technical Specs
- ItemSnap-Off Utility Knife
- Blade Change MethodQuick-Change
- Blade MaterialSteel
- Blade Type IncludedSnap-Off
- FeaturesAcetone-Resistant
- For Cutting CorkFor Cutting Cork
- For Cutting LeatherFor Cutting Leather
- For Cutting PlasticFor Cutting Plastic
- For Use WithCardboard, Caulking, Foam Board, Moulding, Packaging, Paper, Shrink Wrap
- Handle ColourBlack
- Handle StyleStraight
- Manufacturer Model Number of Included BladeAB
- Number of Blades Included1
- Number of Segments13
- Overall Length5 1/2 in
- Overall Width1/2 in
- Replaceable BladeReplaceable Blade
- Tether ReadyNot Tether Ready
- NSF CertifiedNot NSF Certified
- Application Multipurpose
- Blade Edge Type Plain
- Blade Tip Standard
- Blade Width 9 mm
- For Cutting Cardboard For Cutting Cardboard
- For Cutting Fabric Not For Cutting Fabric
- For Cutting Paper For Cutting Paper
- For Cutting Rubber For Cutting Rubber
- Grip Type Plain
- Handle Material Metal
- Includes Blade
- Number of Blade Segments 13
- Number of Blades Stored 0
- Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
- Overall Thickness 0.8 in
- Package Quantity 1
- Blade Design 38
- Metal Detectable Not Metal Detectable
- Country of Origin Japan
(subject to change)
Alternate Products
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.73
/ EACH
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.16
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.43
/ PKG
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.93
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.80
/ EACH
Related Products
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.44
/ CARD
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.56
/ CARD
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.00
/ PKG