!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP OFF ART BLADE, 4½ IN BLADE L, 0.38 MM BLADE THICK, STEEL, 11/32 IN BLADE W, 10 PK

SNAP OFF ART BLADE, 4½ IN BLADE L, 0.38 MM BLADE THICK, STEEL, 11/32 IN BLADE W, 10 PK

OLFA

SNAP OFF ART BLADE, 4½ IN BLADE L, 0.38 MM BLADE THICK, STEEL, 11/32 IN BLADE W, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP OFF ART BLADE, 4½ IN BLADE L, 0.38 MM BLADE THICK, STEEL, 11/32 IN BLADE W, 10 PK

SNAP OFF ART BLADE, 4½ IN BLADE L, 0.38 MM BLADE THICK, STEEL, 11/32 IN BLADE W, 10 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.23 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFA1160B
  • Mfr. Model # 5007
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.15 lbs

Product Details

This snap off art blade has a width of 11/32 inch, and a length of 4½ inch, and is compatible with SAC-1, snap-off art knife. It features acute 30 degrees angle. In addition, it is made of steel. This snap off art blade is designed for: multipurpose use, cardboard, films, flexible plastics, paper, plastic sheeting, shrink wrap, tape, twine, vinyl and more, 10 blades.

Technical Specs

  • ItemSnap Off Art Blade
  • Blade DesignAngled
  • Blade MaterialSteel
  • Blade TipBallpoint
  • Compatible with Manufacturer Model NumberSAC-1
  • Blade Edge TypeSmooth
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blades Included10
  • Package Quantity10
  • Application Multipurpose
  • Blade Length 4 1/2 in
  • Blade Thickness 0.38 mm
  • Blade Width 11/32 in
  • Compatible with Product Type Snap-Off Art Knife
  • Features Acute 30 Degrees Angle
  • Material Application Cardboard, Films, Flexible Plastics, Paper, Plastic Sheeting, Shrink Wrap, Tape, Twine, Vinyl, Wallpaper
  • Number of Cutting Edges 7
  • Type Standard
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list